- 0.071 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 75. Tensile strength - 288-319 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Thickness | 0.071 in |
| Wire Gauge No. | 28 |
| Length | 75 ft |
| Carton Height | 1 in |
| Tensile Strength [Min] | 288 ksi |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0005 |
| Approximate Feet per Pound | 75 |
| Tensile Strength [Max] | 319 ksi |
| Dia. | 0.071 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Diameter | 0.071 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210718 |

