- 0.075 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 67. Tensile strength - 285-316 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Thickness | 0.075 in |
| Carton Height | 1 in |
| Dia. | 0.075 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Length | 5 in |
| Tensile Strength [Min] | 285 ksi |
| Approximate Feet per Pound | 67 |
| Diameter | 0.075 in |
| Tensile Strength [Max] | 316 ksi |
| Length | 67 ft |
| Wire Gauge No. | 29 |
| Thickness Tolerance | +/- .0005 |
| Carton Width | 5 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210756 |

