- 0.080 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 59. Tensile strength - 282-312 ksi (min. - max.).
| Thickness Tolerance | +/- .0005 |
| Tensile Strength [Min] | 282 ksi |
| Diameter | 0.080 in |
| Thickness | 0.08 in |
| Wire Gauge No. | 30 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Length | 9 in |
| Tensile Strength [Max] | 312 ksi |
| Length | 59 ft |
| Approximate Feet per Pound | 59 |
| Carton Width | 9 in |
| Dia. | 0.08 in |
| Carton Height | 1 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158210800 |

