- 0.090 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 47. Tensile strength - 276-305 ksi (min. - max.).
| Tensile Strength [Max] | 305 ksi |
| Thickness Tolerance | +/- .0010 |
| Dia. | 0.09 in |
| Tensile Strength [Min] | 276 ksi |
| Wire Gauge No. | 32 |
| Approximate Feet per Pound | 47 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Length | 47 ft |
| Diameter | 0.090 in |
| Thickness | 0.09 in |
| Carton Length | 9 in |
| Carton Height | 1 in |
| Carton Width | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158210909 |

