- 0.095 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 42. Tensile strength - 274-303 ksi (min. - max.).
| Diameter | 0.095 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness | 0.095 in |
| Carton Height | 1 in |
| Carton Width | 9 in |
| Wire Gauge No. | 33 |
| Length | 42 ft |
| Carton Length | 9 in |
| Thickness Tolerance | +/- .0010 |
| Tensile Strength [Max] | 303 ksi |
| Approximate Feet per Pound | 42 |
| Tensile Strength [Min] | 274 ksi |
| Dia. | 0.095 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158210954 |

