- 0.100 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 37. Tensile strength - 271-300 ksi (min. - max.).
| Diameter | 0.100 in |
| Thickness | 0.1 in |
| Carton Height | 1 in |
| Carton Length | 9 in |
| Approximate Feet per Pound | 37 |
| Tensile Strength [Min] | 271 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Tensile Strength [Max] | 300 ksi |
| Carton Width | 9 in |
| Dia. | 0.1 in |
| Wire Gauge No. | 34 |
| Thickness Tolerance | +/- .0010 |
| Length | 37 ft |
| Weight | 1.2 LB |
| EAN or UPC | 698158211005 |

