- 0.106 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 33. Tensile strength - 269-298 ksi (min. - max.).
| Thickness | 0.106 in |
| Carton Width | 9 in |
| Approximate Feet per Pound | 33 |
| Length | 33 ft |
| Wire Gauge No. | 35 |
| Carton Length | 9 in |
| Tensile Strength [Min] | 269 ksi |
| Thickness Tolerance | +/- .0010 |
| Diameter | 0.106 in |
| Carton Height | 1 in |
| Dia. | 0.106 in |
| Tensile Strength [Max] | 298 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Weight | 1.2 LB |
| EAN or UPC | 698158211067 |

