- 0.118 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 27. Tensile strength - 264-292 ksi (min. - max.).
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness | 0.118 in |
| Thickness Tolerance | +/- .0010 |
| Tensile Strength [Max] | 292 ksi |
| Tensile Strength [Min] | 264 ksi |
| Wire Gauge No. | 37 |
| Dia. | 0.118 in |
| Length | 27 ft |
| Approximate Feet per Pound | 27 |
| Carton Width | 9 in |
| Diameter | 0.118 in |
| Carton Height | 1 in |
| Carton Length | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158211180 |

