- 0.130 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 22. Tensile strength - 259-286 ksi (min. - max.).
| Carton Width | 9 in |
| Dia. | 0.13 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Tensile Strength [Min] | 259 ksi |
| Approximate Feet per Pound | 22 |
| Wire Gauge No. | 39 |
| Length | 22 ft |
| Tensile Strength [Max] | 286 ksi |
| Diameter | 0.130 in |
| Thickness Tolerance | +/- .0010 |
| Carton Height | 1 in |
| Carton Length | 9 in |
| Thickness | 0.13 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158211302 |

