- 0.138 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 19. Tensile strength - 257-284 ksi (min. - max.).
| Diameter | 0.138 in |
| Approximate Feet per Pound | 19 |
| Thickness Tolerance | +/- .0010 |
| Dia. | 0.138 in |
| Length | 19 ft |
| Carton Length | 9 in |
| Tensile Strength [Min] | 257 ksi |
| Tensile Strength [Max] | 284 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness | 0.138 in |
| Wire Gauge No. | 40 |
| Carton Height | 1 in |
| Carton Width | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158211388 |

