- 0.146 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 18. Tensile strength - 253-280 ksi (min. - max.).
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness | 0.146 in |
| Diameter | 0.146 in |
| Tensile Strength [Max] | 280 ksi |
| Carton Length | 9 in |
| Length | 18 ft |
| Carton Width | 9 in |
| Wire Gauge No. | 41 |
| Approximate Feet per Pound | 18 |
| Thickness Tolerance | +/- .0010 |
| Tensile Strength [Min] | 253 ksi |
| Dia. | 0.146 in |
| Carton Height | 1 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158211463 |

