- 0.170 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 13. Tensile strength - 248-273 ksi (min. - max.).
| Length | 13 ft |
| Carton Height | 1 in |
| Carton Length | 9 in |
| Tensile Strength [Max] | 273 ksi |
| Thickness Tolerance | +/- .0010 |
| Approximate Feet per Pound | 13 |
| Carton Width | 9 in |
| Wire Gauge No. | 44 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Tensile Strength [Min] | 248 ksi |
| Thickness | 0.17 in |
| Diameter | 0.170 in |
| Dia. | 0.17 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158211708 |

