- 0.180 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 11. Tensile strength - 243-269 ksi (min. - max.).
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Height | 1 in |
| Diameter | 0.180 in |
| Dia. | 0.18 in |
| Carton Width | 9 in |
| Approximate Feet per Pound | 11 |
| Length | 11 ft |
| Tensile Strength [Min] | 243 ksi |
| Wire Gauge No. | 45 |
| Thickness | 0.18 in |
| Tensile Strength [Max] | 269 ksi |
| Thickness Tolerance | +/- .0010 |
| Carton Length | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158211807 |

