- 0.008 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 5,853. Tensile strength - 399-441 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 2/0 |
| Carton Height | 1 in |
| Dia. | 0.008 in |
| Tensile Strength [Max] | 441 ksi |
| Approximate Feet per Pound | 5853 |
| Carton Width | 5 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness Tolerance | +/- .0002 |
| Thickness | 0.008 in |
| Diameter | 0.008 in |
| Length | 5,853 ft |
| Tensile Strength [Min] | 399 ksi |
| Carton Length | 5 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212088 |

