- 0.009 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 4,624. Tensile strength - 393-434 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Height | 1 in |
| Carton Width | 5 in |
| Length | 4,624 ft |
| Carton Length | 5 in |
| Approximate Feet per Pound | 4624 |
| Thickness Tolerance | +/- .0002 |
| Tensile Strength [Max] | 434 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness | 0.009 in |
| Tensile Strength [Min] | 393 ksi |
| Dia. | 0.009 in |
| Wire Gauge No. | 1/0 |
| Diameter | 0.009 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212095 |

