- 0.011 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 3,096. Tensile strength - 382-422 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 2 |
| Diameter | 0.011 in |
| Tensile Strength [Max] | 422 ksi |
| Tensile Strength [Min] | 382 ksi |
| Carton Width | 5 in |
| Dia. | 0.011 in |
| Length | 3,096 ft |
| Approximate Feet per Pound | 3096 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0003 |
| Carton Length | 5 in |
| Thickness | 0.011 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212118 |

