- 0.012 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 2,601. Tensile strength - 377-417 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Min] | 377 ksi |
| Approximate Feet per Pound | 2601 |
| Thickness Tolerance | +/- .0003 |
| Thickness | 0.012 in |
| Carton Width | 5 in |
| Dia. | 0.012 in |
| Wire Gauge No. | 3 |
| Carton Height | 1 in |
| Length | 2,601 ft |
| Diameter | 0.012 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Length | 5 in |
| Tensile Strength [Max] | 417 ksi |
| Weight | 0.33 LB |
| EAN or UPC | 698158212125 |

