- 0.013 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 2,217. Tensile strength - 373-412 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Height | 1 in |
| Approximate Feet per Pound | 2217 |
| Dia. | 0.013 in |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0003 |
| Carton Length | 5 in |
| Tensile Strength [Max] | 412 ksi |
| Tensile Strength [Min] | 373 ksi |
| Thickness | 0.013 in |
| Diameter | 0.013 in |
| Wire Gauge No. | 4 |
| Length | 2,217 ft |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Weight | 0.33 LB |
| EAN or UPC | 698158212132 |

