- 0.016 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 1,464. Tensile strength - 362-400 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Thickness | 0.016 in |
| Diameter | 0.016 in |
| Dia. | 0.016 in |
| Tensile Strength [Max] | 400 ksi |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0003 |
| Carton Height | 1 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Tensile Strength [Min] | 362 ksi |
| Approximate Feet per Pound | 1464 |
| Wire Gauge No. | 6 |
| Length | 1,464 ft |
| Carton Length | 5 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212163 |

