- 0.020 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 937. Tensile strength - 350-387 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Tensile Strength [Min] | 350 ksi |
| Approximate Feet per Pound | 937 |
| Length | 937 ft |
| Thickness | 0.02 in |
| Dia. | 0.02 in |
| Diameter | 0.020 in |
| Wire Gauge No. | 8 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness Tolerance | +/- .0003 |
| Carton Height | 1 in |
| Carton Width | 5 in |
| Tensile Strength [Max] | 387 ksi |
| Weight | 0.33 LB |
| EAN or UPC | 698158212200 |

