- 0.033 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 344. Tensile strength - 325-360 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Max] | 360 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Approximate Feet per Pound | 344 |
| Length | 344 ft |
| Thickness Tolerance | +/- .0004 |
| Diameter | 0.033 in |
| Carton Height | 1 in |
| Dia. | 0.033 in |
| Carton Length | 5 in |
| Carton Width | 5 in |
| Wire Gauge No. | 14 |
| Tensile Strength [Min] | 325 ksi |
| Thickness | 0.033 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212330 |

