- 0.039 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 247. Tensile strength - 316-351 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Min] | 316 ksi |
| Thickness | 0.039 in |
| Dia. | 0.039 in |
| Diameter | 0.039 in |
| Thickness Tolerance | +/- .0004 |
| Length | 247 ft |
| Carton Height | 1 in |
| Carton Width | 5 in |
| Approximate Feet per Pound | 247 |
| Carton Length | 5 in |
| Tensile Strength [Max] | 351 ksi |
| Wire Gauge No. | 17 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Weight | 0.33 LB |
| EAN or UPC | 698158212392 |

