- 0.041 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 223. Tensile strength - 314-348 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Diameter | 0.041 in |
| Thickness | 0.041 in |
| Length | 223 ft |
| Carton Height | 1 in |
| Tensile Strength [Min] | 314 ksi |
| Carton Length | 5 in |
| Carton Width | 5 in |
| Dia. | 0.041 in |
| Tensile Strength [Max] | 348 ksi |
| Thickness Tolerance | +/- .0004 |
| Wire Gauge No. | 18 |
| Approximate Feet per Pound | 223 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Weight | 0.33 LB |
| EAN or UPC | 698158212415 |

