- 0.045 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 185. Tensile strength - 309-342 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 20 |
| Tensile Strength [Min] | 309 ksi |
| Diameter | 0.045 in |
| Length | 185 ft |
| Thickness Tolerance | +/- .0004 |
| Approximate Feet per Pound | 185 |
| Carton Length | 5 in |
| Tensile Strength [Max] | 342 ksi |
| Carton Height | 1 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness | 0.045 in |
| Carton Width | 5 in |
| Dia. | 0.045 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212453 |

