- 0.047 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 170. Tensile strength - 307-340 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Width | 5 in |
| Wire Gauge No. | 21 |
| Thickness Tolerance | +/- .0004 |
| Tensile Strength [Min] | 307 ksi |
| Approximate Feet per Pound | 170 |
| Carton Height | 1 in |
| Carton Length | 5 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Tensile Strength [Max] | 340 ksi |
| Thickness | 0.047 in |
| Dia. | 0.047 in |
| Length | 170 ft |
| Diameter | 0.047 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212477 |

