- 0.049 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 156. Tensile strength - 304-337 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Max] | 337 ksi |
| Carton Width | 5 in |
| Diameter | 0.049 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness | 0.049 in |
| Wire Gauge No. | 22 |
| Dia. | 0.049 in |
| Length | 156 ft |
| Thickness Tolerance | +/- .0004 |
| Tensile Strength [Min] | 304 ksi |
| Approximate Feet per Pound | 156 |
| Carton Length | 5 in |
| Carton Height | 1 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212491 |

