- 0.051 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 144. Tensile strength - 303-335 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Thickness | 0.051 in |
| Wire Gauge No. | 23 |
| Tensile Strength [Max] | 335 ksi |
| Carton Width | 5 in |
| Diameter | 0.051 in |
| Approximate Feet per Pound | 144 |
| Tensile Strength [Min] | 303 ksi |
| Length | 144 ft |
| Carton Length | 5 in |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0004 |
| Dia. | 0.051 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212514 |

