- 0.055 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 124. Tensile strength - 300-331 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Diameter | 0.055 in |
| Thickness Tolerance | +/- .0004 |
| Carton Width | 5 in |
| Dia. | 0.055 in |
| Wire Gauge No. | 24 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Tensile Strength [Min] | 300 ksi |
| Length | 124 ft |
| Carton Height | 1 in |
| Thickness | 0.055 in |
| Approximate Feet per Pound | 124 |
| Tensile Strength [Max] | 331 ksi |
| Weight | 0.33 LB |
| EAN or UPC | 698158212552 |

