- 0.071 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 75. Tensile strength - 288-319 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Diameter | 0.071 in |
| Thickness | 0.071 in |
| Carton Height | 1 in |
| Carton Length | 5 in |
| Wire Gauge No. | 28 |
| Thickness Tolerance | +/- .0005 |
| Tensile Strength [Min] | 288 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Length | 75 ft |
| Tensile Strength [Max] | 319 ksi |
| Approximate Feet per Pound | 75 |
| Carton Width | 5 in |
| Dia. | 0.071 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212712 |

