- 0.075 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 67. Tensile strength - 285-316 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 29 |
| Diameter | 0.075 in |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0005 |
| Carton Width | 5 in |
| Thickness | 0.075 in |
| Tensile Strength [Max] | 316 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Length | 67 ft |
| Approximate Feet per Pound | 67 |
| Tensile Strength [Min] | 285 ksi |
| Carton Length | 5 in |
| Dia. | 0.075 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212750 |

