- 0.085 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 52. Tensile strength - 279-308 ksi (min. - max.).
| Tensile Strength [Max] | 308 ksi |
| Carton Length | 9 in |
| Carton Width | 9 in |
| Thickness | 0.085 in |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0010 |
| Tensile Strength [Min] | 279 ksi |
| Approximate Feet per Pound | 52 |
| Diameter | 0.085 in |
| Length | 52 ft |
| Dia. | 0.085 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Wire Gauge No. | 31 |
| Weight | 0.45 LB |
| EAN or UPC | 698158212859 |

