- 0.090 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 47. Tensile strength - 276-305 ksi (min. - max.).
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Length | 9 in |
| Thickness Tolerance | +/- .0010 |
| Approximate Feet per Pound | 47 |
| Length | 47 ft |
| Tensile Strength [Max] | 305 ksi |
| Wire Gauge No. | 32 |
| Carton Width | 9 in |
| Tensile Strength [Min] | 276 ksi |
| Diameter | 0.090 in |
| Dia. | 0.09 in |
| Thickness | 0.09 in |
| Carton Height | 1 in |
| Weight | 0.45 LB |
| EAN or UPC | 698158212903 |

