- 12 Piece
- 316 Stainless Steel Material
description
- Asst of 6" wide by 12" long sheets contains 1 each of the following thicknesses: 0.001", 0.002", 0.003", 0.004", 0.005", 0.007", 0.010", 0.012", 0.015", 0.020", 0.025", and 0.031". Precision Brand 316 Stainless Steel Shim is made from a soft (annealed) temper material. Type 316 stainless steel has better corrosion resistance to most chemicals, salts, acids, and marine atmospheres due to an addition of 2.0 to 3.0% molybdenum. Fabrication characteristics of type 316 are similar to type 302 and type 304. Type 316 is used extensively in chemical and food processing equipment, photographic, pharmaceutical, marine, and textile finishing equipment. Precision Brand® is the only manufacturer to offer Branded® shim. Branded® shim is fully traceable and quickly identifiable ─ thickness, material type, and lot number are printed right on the shim material.
features
- Thickness, material type, and lot number printed right on the shim material
- Quickly Identifiable
- Fully Traceable
| Length | 12 in |
| Width | 6 in |
| Material | 316 Stainless Steel |
| No. of Pieces | 12 |
| Thickness | 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.007 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in |
| Weight | 3.01 LB |
| EAN or UPC | 698158228959 |

