- 8 Piece
- 302 Full Hard Stainless Steel Material
description
- Asst of 6" wide by 12" long sheets contains 1 each of the following thicknesses: 0.001", 0.002", 0.003", 0.005", 0.008", 0.010", 0.015", and 0.020". Stainless Steel Shim is made from a full hard, cold rolled, 302 stainless steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Widely used in applications where corrosion resistance is required. Used in conventional power plants, nuclear plants, oil and gas refineries, and desalinization projects. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up, alignment, new machine assembly, machine repair and maintenance, mounting of motors, pumps and other machines, short run and prototype work, along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
features
- Thickness, material type, and lot number printed right on the shim material
- Quickly Identifiable
- Fully Traceable
compliances
- 0
| Rockwell Hardness | C40-45 |
| Length | 12 in |
| Shim Type | Flat Sheet - Assortment |
| Thickness | 0.001 in, 0.002 in, 0.003 in, 0.005 in, 0.008 in, 0.01 in, 0.015 in, 0.02 in |
| Width | 6 in |
| Material | 302 Full Hard Stainless Steel |
| No. of Pieces | 8 |
| Weight | 1.54 LB |
| EAN or UPC | 698158224456 |

