- 6 in Width
- 50 in Length
- 302 Full Hard Stainless Steel Material
description
- Stainless Steel Shim is made from a full hard, cold rolled, 302 stainless steel. Widely used in applications where corrosion resistance is required. Used in conventional power plants, nuclear plants, oil and gas refineries, and desalinization projects. Measures 6" wide by 50" long by 0.0005" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up, alignment, new machine assembly, machine repair and maintenance, mounting of motors, pumps and other machines, short run and prototype work, along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
features
- For easy identification, shim has the material type, size, thickness and tracing lot number printed on the surface
- Full hard, cold rolled, 300 series stainless steel
| Shim Type | Roll |
| Rockwell Hardness | C40-45 |
| Thickness | 0.0005 in |
| Width | 6 in |
| Material | 302 Full Hard Stainless Steel |
| Length | 50 in |
| Weight | 0.17 LB |
| EAN or UPC | 698158221103 |

