Skip to content Skip to navigation menu
10 Piece Steel Arbor Shim

25139

10 Piece Steel Arbor Shim
Item #101461345
  • 1/2 in I.D.
  • 3/4 in O.D.
  • Low Carbon, Full Hard Steel Material
10 Piece Steel Arbor Shim
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in I.D.
  • 3/4 in O.D.
  • Low Carbon, Full Hard Steel Material

description

  • Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

applications

  • Used for fast, accurate spacing
  • Milling cutters
  • Gang cutters
  • Saws
  • Slitting blades
  • Grinding tools

features

  • Made from full hard, cold rolled, low carbon 1010 steel
  • Rockwell hardness between 0.069 RB 90 min and 0.070 RB 84 min
  • Approximate tensile strength: 80,000 psi
  • Packaged in airtight poly bags

compliances

  • 0
Material Low Carbon, Full Hard Steel
Thickness Tolerance Plus 0.002 in
I.D. 1/2 in
O.D. Tolerance Minus -0.002 in
Thickness Tolerance Minus -0.002 in
Thickness Tolerance +/- 0.002"
I.D. Tolerance +0.011 in / -0.000 in
Thickness 0.125 in
O.D. Tolerance Plus 0.002 in
O.D. 3/4 in
O.D. Tolerance +/- 0.002 in
Inside Dia. 0.5 in
Outside Dia. 0.75 in
Keyway No Keyway
Inner Diameter Tolerance Plus 0.011 in
No. of Pieces 10
Weight 0.082 LB
EAN or UPC 698158251391
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison