- 3/4 in I.D.
- 1 1/8 in O.D.
- Low Carbon, Full Hard Steel Material
description
- Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
applications
- Used for fast, accurate spacing
- Milling cutters
- Gang cutters
- Saws
- Slitting blades
- Grinding tools
features
- Made from full hard, cold rolled, low carbon 1010 steel
- Rockwell hardness between 0.069 RB 90 min and 0.070 RB 84 min
- Approximate tensile strength: 80,000 psi
- Packaged in airtight poly bags
compliances
- 0
| O.D. | 1 1/8 in |
| I.D. | 3/4 in |
| O.D. Tolerance Minus | -0.002 in |
| O.D. Tolerance | +/- 0.002 in |
| Inner Diameter Tolerance Plus | 0.011 in |
| Thickness Tolerance | +/- 0.0005" |
| Thickness Tolerance Plus | 0.0005 in |
| Keyway | No Keyway |
| Inside Dia. | 0.75 in |
| Outside Dia. | 1.125 in |
| Thickness Tolerance Minus | -0.0005 in |
| Material | Low Carbon, Full Hard Steel |
| O.D. Tolerance Plus | 0.002 in |
| Thickness | 0.005 in |
| I.D. Tolerance | +0.011 in / -0.000 in |
| No. of Pieces | 10 |
| Weight | 0.013 LB |
| EAN or UPC | 698158251667 |

