- 0.171 in Inner Diameter
- 0.248 in Outer Diameter
- 0.005 in Thickness
description
- Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Precision die cut from 1095 blue tempered spring steel. Fits 1/4" diameter shoulder screw.
| Length | 0.005 in |
| Thickness | 0.005 in |
| Screw Size | 1/4 |
| Outside Dia. | 0.248 in |
| Inside Dia. | 0.171 in |
| O.D. | 0.248 in |
| I.D. | 0.171 in |
| Weight | 0.214 LB |
| EAN or UPC | 698158260317 |

