- 0.352 in Inner Diameter
- 0.496 in Outer Diameter
- 0.032 in Thickness
description
- Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Die cut from 1075 tempered spring steel. Fits 1/2" diameter shoulder screw.
| Screw Size | 1/2 |
| Inside Dia. | 0.352 in |
| O.D. | 0.496 in |
| Length | 0.032 in |
| I.D. | 0.352 in |
| Outside Dia. | 0.496 in |
| Thickness | 0.032 in |
| Weight | 0.861 LB |
| EAN or UPC | 698158260423 |

