- 0.473 in Inner Diameter
- 0.621 in Outer Diameter
- 0.032 in Thickness
description
- Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Die cut from 1075 tempered spring steel. Fits 5/8" diameter shoulder screw.
| O.D. | 0.621 in |
| Inside Dia. | 0.473 in |
| Thickness | 0.032 in |
| Outside Dia. | 0.621 in |
| Screw Size | 5/8 |
| Length | 0.032 in |
| I.D. | 0.473 in |
| Weight | 0.059 LB |
| EAN or UPC | 698158260652 |

