- 0.252 in Inner Diameter
- 0.366 in Outer Diameter
- 0.005 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Precision die cut from 1095 blue tempered spring steel. Fits 1/4" diameter shoulder screw.
| Outside Dia. | 0.366 in |
| Thickness | 0.005 in |
| I.D. | 0.252 in |
| Screw Size | 1/4 |
| Length | 0.005 in |
| Inside Dia. | 0.252 in |
| O.D. | 0.366 in |
| Weight | 0.224 LB |
| EAN or UPC | 698158261314 |

