- 0.501 in Inner Diameter
- 0.738 in Outer Diameter
- 0.005 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Precision die cut from 1095 blue tempered spring steel. Fits 1/2" diameter shoulder screw.
| Inside Dia. | 0.501 in |
| Outside Dia. | 0.738 in |
| O.D. | 0.738 in |
| Length | 0.005 in |
| Thickness | 0.005 in |
| Screw Size | 1/2 |
| I.D. | 0.501 in |
| Weight | 0.501 LB |
| EAN or UPC | 698158261406 |

