- 0.626 in Inner Diameter
- 0.870 in Outer Diameter
- 0.005 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Precision die cut from 1095 blue tempered spring steel. Fits 5/8" diameter shoulder screw.
| Length | 0.005 in |
| Inside Dia. | 0.626 in |
| Screw Size | 5/8 |
| Thickness | 0.005 in |
| I.D. | 0.626 in |
| Outside Dia. | 0.87 in |
| O.D. | 0.870 in |
| Weight | 1.41 LB |
| EAN or UPC | 698158261437 |

