- 0.626 in Inner Diameter
- 0.870 in Outer Diameter
- 0.015 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Die cut from 1075 tempered spring steel. Fits 5/8" diameter shoulder screw.
| Thickness | 0.015 in |
| O.D. | 0.870 in |
| Length | 0.015 in |
| I.D. | 0.626 in |
| Screw Size | 5/8 |
| Inside Dia. | 0.626 in |
| Outside Dia. | 0.87 in |
| Weight | 1.41 LB |
| EAN or UPC | 698158261444 |

