- 0.252 in Inner Diameter
- 0.366 in Outer Diameter
- 0.015 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Die cut from 1075 tempered spring steel. Fits 1/4" diameter shoulder screw.
| Inside Dia. | 0.252 in |
| Screw Size | 1/4 |
| Outside Dia. | 0.366 in |
| O.D. | 0.366 in |
| Length | 0.015 in |
| Thickness | 0.015 in |
| I.D. | 0.252 in |
| Weight | 0.017 LB |
| EAN or UPC | 698158261529 |

