- 0.313 in Inner Diameter
- 0.424 in Outer Diameter
- 0.005 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Precision die cut from 1095 blue tempered spring steel. Fits 5/16" diameter shoulder screw.
| Length | 0.005 in |
| Outside Dia. | 0.424 in |
| Screw Size | 5/16 |
| Inside Dia. | 0.313 in |
| O.D. | 0.424 in |
| I.D. | 0.313 in |
| Thickness | 0.005 in |
| Weight | 0.009 LB |
| EAN or UPC | 698158261543 |

