- 0.376 in Inner Diameter
- 0.557 in Outer Diameter
- 0.005 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Precision die cut from 1095 blue tempered spring steel. Fits 3/8" diameter shoulder screw.
| I.D. | 0.376 in |
| Outside Dia. | 0.557 in |
| Thickness | 0.005 in |
| Inside Dia. | 0.376 in |
| Screw Size | 3/8 |
| Length | 0.005 in |
| O.D. | 0.557 in |
| Weight | 0.015 LB |
| EAN or UPC | 698158261574 |

