- 0.376 in Inner Diameter
- 0.557 in Outer Diameter
- 0.032 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Die cut from 1075 tempered spring steel. Fits 3/8" diameter shoulder screw.
| Outside Dia. | 0.557 in |
| O.D. | 0.557 in |
| Inside Dia. | 0.376 in |
| Length | 0.032 in |
| I.D. | 0.376 in |
| Thickness | 0.032 in |
| Screw Size | 3/8 |
| Weight | 0.06 LB |
| EAN or UPC | 698158261598 |

