- 0.626 in Inner Diameter
- 0.870 in Outer Diameter
- 0.005 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Precision die cut from 1095 blue tempered spring steel. Fits 5/8" diameter shoulder screw.
| Inside Dia. | 0.626 in |
| O.D. | 0.870 in |
| Outside Dia. | 0.87 in |
| Screw Size | 5/8 |
| I.D. | 0.626 in |
| Length | 0.005 in |
| Thickness | 0.005 in |
| Weight | 0.025 LB |
| EAN or UPC | 698158261635 |

