- 25 Piece
- Spring Steel Material
description
- Die Button Shims quickly adjust the height of sharpened die buttons. Die cut from 1075 tempered spring steel. Fits 1/2" die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".
| I.D. | 0.35 in |
| No. of Pieces | 25 |
| Thickness | 0.032 in |
| O.D. | 0.499 in |
| Material | Spring Steel |
| Weight | 0.023 LB |
| EAN or UPC | 698158268146 |

